Mini Wing Knob, 10-32, Ext, 0.39, 1.34, NG

KIPP |Zoro #: G2141291|Mfr #: K0274.00A1X10

$1.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2141291 Mfr #: K0274.00A1X10
Includes: -Standards: -
Finish: MatteFits Hand Wheel Dia. (In.): -
Tap Type (In.): -Knob Type: Novo Grip
Item: Mini Wing KnobWidth: 1.97
Type: External Thread, Stainless Steel StudThread Size: 10-32
Material: Thermoplastic And Stainless SteelScrew Length: 0.39"
Overall Height: 0.99Country of Origin (subject to change): Germany

Product Description

Mini Wing Knob, External Thread, Screw Length 0.39 In, Overall Height 1.34, Thread Size 10-32 In, Width 1.97, Knob Type Novo Grip, Thermoplastic And Stainless Steel, Matte

Product Reviews

Save 15% when you sign up for Z-mail.