Mini Wing Knob, 10-32 External Thread, 0.78"L

KIPP| Zoro #: G1344034| Mfr #: K0274.00A1X20

$2.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Thread Size: 10-32Overall Height: 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1344034 Mfr #: K0274.00A1X20
Tap Type (In.): -Thread Size: 10-32
Overall Height: 1.38Material: Thermoplastic And Stainless Steel
Knob Type: Novo GripWidth: 1.97
Item: Mini Wing KnobFits Hand Wheel Dia. (In.): -
Includes: -Finish: matte
Type: External Thread, Stainless Steel StudStandards: -
Screw Length: 0.78"Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.78 In, Overall Height 1.74, Thread Size 10-32 In, Width 1.97, Knob Type Novo Grip, Thermoplastic And Stainless Steel, Matte

Reviews