BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Wing Knob, 1/4-20 External Thread

KIPP| Zoro #: G2043797| Mfr #: K0274.0A2

$1.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: ThermoplasticKnob Type: Novo Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2043797 Mfr #: K0274.0A2
Tap Type (In.): -Material: Thermoplastic
Knob Type: Novo GripWidth: 1.97
Includes: -Overall Height: 0.94
Finish: matteFits Hand Wheel Dia. (In.): -
Thread Size: 1/4-20Item: Mini Wing Knob
Standards: -Type: Internal Thread
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, Internal Thread, Overall Height 0.94, Thread Size 1/4-20 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews