Mini Wing Knob, 5/16-18 External Thread, 0.78"L

KIPP| Zoro #: G2197115| Mfr #: K0274.00A3X20

$2.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Length: 0.78"
Material: Thermoplastic And Stainless Steel
Thread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197115 Mfr #: K0274.00A3X20
Screw Length: 0.78"Material: Thermoplastic And Stainless Steel
Thread Size: 5/16-18Overall Height: 1.38
Type: External Thread, Stainless Steel StudWidth: 1.97
Finish: matteKnob Type: Novo Grip
Item: Mini Wing KnobCountry of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.78 In, Overall Height 1.74, Thread Size 5/16-18 In, Width 1.97, Knob Type Novo Grip, Thermoplastic And Stainless Steel, Matte

Reviews