SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Wing Knob, 8-32 External Thread, 0.78"L

KIPP| Zoro #: G0293395| Mfr #: K0274.0AEX20

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 1.74Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293395 Mfr #: K0274.0AEX20
Material: ThermoplasticOverall Height: 1.74
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadKnob Type: Novo Grip
Item: Mini Wing KnobFinish: matte
Screw Length: 0.78"Width: 1.97
Thread Size: 8-32Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.78 In, Overall Height 1.74, Thread Size 8-32 In, Width 1.97, Knob Type Novo Grip, Thermoplastic, Matte

Reviews