SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Wing Knob, 10-32 External Thread, 0.78"L

KIPP| Zoro #: G0247956| Mfr #: K0274.0A1X20

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: Thermoplastic And SteelOverall Height: 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247956 Mfr #: K0274.0A1X20
Style: Novo Grip(R)Material: Thermoplastic And Steel
Overall Height: 1.38Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 0.78"
Overall Length: 1.38"Thread Size: 10-32
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.78 In, Overall Length 1.38, Thread Size 10-32 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic And Steel, Matte

Reviews