Kipp
Wing Grip, Mini, D=1/4-20X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated
Mfr # K0274.0A2X20
Zoro # G1696956
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic And Steel
- Screw Length 20.00 mm
Explore More Products
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.0A1X20
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.0A3X20
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X45, Die Cast Zinc Orange RAL 2004, Comp: Steel K0122.1A22X45
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black K0155.4081X40
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 40, External Thread, Steel, Black Plastic, Cap: Black K0155.4081X50
- KIPP Star Grip, DIN 6336 Similar, D=10-32X20, D1= 25, External Thread, Steel, Black Plastic, Cap Black K0155.4A1X20
- KIPP Ball Knobs, stainless steel or aluminum, DIN 319, Style K, metric K0650.320053
- KIPP Star Grip With Protruding Bushing D=M06, D1=40 H=25, Form:K, Thermoset Black, Comp:Stainless Steel K1514.34006
- KIPP Adjustable Handle, Modern Design, Sz. 5, M16X25, Die Cast Zinc Silver Metallic, Comp: Steel K0122.5163X25
- KIPP Adjustable Handle, Size: 5 5/8-11X60, Zinc Silver Metallic, Comp: Stainless Steel K0123.5A63X60
- TE-CO Dog Point Hand Knob Screw, PK 2 31052
- Kipp Knobs