BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Wing Knob, 5/16-18 External Thread, 1.57"L

KIPP| Zoro #: G2437145| Mfr #: K0274.0A3X40

$2.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Novo Grip(R)Material: Thermoplastic And Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437145 Mfr #: K0274.0A3X40
Tap Type (In.): -Style: Novo Grip(R)
Material: Thermoplastic And SteelScrew Length: 1.57"
Knob Type: Wing GripIncludes: -
Overall Height: 2.16Finish: matte
Fits Hand Wheel Dia. (In.): -Thread Size: 5/16-18
Item: Mini Wing KnobOverall Length: 2.16"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 1.57 In, Overall Length 2.16, Thread Size 5/16-18 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic And Steel, Matte

Reviews