Mini Wing Knob, 8-32 External Thread, 0.78"L

KIPP| Zoro #: G1213475| Mfr #: K0274.00AEX20

$2.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Thread Size: 8-32Overall Height: 1.74
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213475 Mfr #: K0274.00AEX20
Tap Type (In.): -Thread Size: 8-32
Overall Height: 1.74Material: Thermoplastic
Overall Length: 1.38"Knob Type: Wing Grip
Item: Mini Wing KnobFits Hand Wheel Dia. (In.): -
Finish: matteIncludes: -
Style: Novo Grip(R)Type: External Thread, Stainless Steel Stud
Standards: -Screw Length: 0.78"
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.78 In, Overall Length 1.38, Thread Size 8-32 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews