SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Wing Knob, M4 External Thread, 0.31"L

KIPP| Zoro #: G0684083| Mfr #: K0274.004X8

$1.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 0.91
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684083 Mfr #: K0274.004X8
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 0.91Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 0.31"
Overall Length: 0.91"Thread Size: M4
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.31 In, Overall Length 0.91, Thread Size M4 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews