Mini Wing Knob, M5 External Thread, 0.59"L

KIPP| Zoro #: G0344145| Mfr #: K0274.005X15

$3.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 1.18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344145 Mfr #: K0274.005X15
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 1.18Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 0.59"
Overall Length: 1.18"Thread Size: M5
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.59 In, Overall Length 1.18, Thread Size M5 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews