Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Mini wing grip, black plastic, M5x20 mm, steel

KIPP | Zoro #: G0918513 | Mfr #: K0274.005X20

$ 1.99 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0918513 Mfr #: K0274.005X20
Fits Hand Wheel Dia. (In.): - Thread Size: M5
Standards: - Knob Type: Wing Grip
Color: Black Gray, Blue Style: Novo Grip
Finish: Chrome plated Includes: -
Type: External Thread Tap Type (In.): -
Screw Length: 20mm Item: Mini Wing Knob
Overall Length: 1.38" Overall Height: 1.38
Material: Thermoplastic, Steel Country of Origin (subject to change): Germany

Description

Mini wing grip, black thermoplastic. External threads, M5 x 20 mm, stud in steel, blue chromate finish. Grip height 15 mm, grip width 28 mm, grip thickness 13 mm. Base diameter 12 mm.

  • Designed for small spaces
  • Wings slightly offset for ergonomic, comfortable grip

Reviews