Mini Wing Knob, M6 External Thread, 0.39"L

KIPP| Zoro #: G1450312| Mfr #: K0274.006X10

$1.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mini Wing KnobOverall Length: 0.99"Tap Type (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450312 Mfr #: K0274.006X10
Item: Mini Wing KnobOverall Length: 0.99"
Tap Type (In.): -Fits Hand Wheel Dia. (In.): -
Finish: matteKnob Type: Wing Grip
Includes: -Material: Thermoplastic
Type: External ThreadThread Size: M6
Style: Novo Grip(R)Standards: -
Overall Height: 0.99Screw Length: 0.39"
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.39 In, Overall Length 0.99, Thread Size M6 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews