PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Wing Knob, M6 External Thread, 0.99"L

KIPP| Zoro #: G1664433| Mfr #: K0274.006X25

$1.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 1.57
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664433 Mfr #: K0274.006X25
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 1.57Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 0.99"
Overall Length: 1.57"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.99 In, Overall Length 1.57, Thread Size M6 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews