BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Wing Knob, M6 External Thread, 1.18"L

KIPP| Zoro #: G2387892| Mfr #: K0274.006X30

$2.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Novo Grip(R)Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2387892 Mfr #: K0274.006X30
Tap Type (In.): -Style: Novo Grip(R)
Material: ThermoplasticScrew Length: 1.18"
Knob Type: Wing GripIncludes: -
Overall Height: 1.77Finish: matte
Fits Hand Wheel Dia. (In.): -Thread Size: M6
Item: Mini Wing KnobOverall Length: 1.77"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 1.18 In, Overall Length 1.77, Thread Size M6 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews