SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mini Wing Knob, M8 External Thread, 0.78"L

KIPP| Zoro #: G1213843| Mfr #: K0274.008X20

$1.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticOverall Height: 1.38Tap Type (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213843 Mfr #: K0274.008X20
Material: ThermoplasticOverall Height: 1.38
Tap Type (In.): -Thread Size: M8
Type: External ThreadFinish: matte
Includes: -Screw Length: 0.78"
Overall Length: 1.38"Standards: -
Fits Hand Wheel Dia. (In.): -Knob Type: Wing Grip
Item: Mini Wing KnobStyle: Novo Grip(R)
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 0.78 In, Overall Length 1.38, Thread Size M8 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews