Mini Wing Knob, M8 External Thread, 1.57"L

KIPP| Zoro #: G1268102| Mfr #: K0274.008X40

$2.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 2.16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268102 Mfr #: K0274.008X40
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 2.16Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 1.57"
Overall Length: 2.16"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Screw Length 1.57 In, Overall Length 2.16, Thread Size M8 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews