Kipp
Wing Grip, Mini, D=M05X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.0005X20
Zoro # G0669234
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Gray, Natural
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic
- Screw Length 20.00 mm
Explore More Products
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.0006X20
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 K0274.0008X20
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X10, Die Cast Zinc Black Satin, Comp: Steel K0122.0A21X10
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11X25, Die Cast Zinc Silver Metallic, Comp: Steel K0122.5A63X25
- KIPP Star Grip, DIN 6336 Similar, D=8, D1= 40, Drilled Bushing, Steel, Black Plastic, Cap: Black K0155.108
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Gray K0155.41025X25
- KIPP Triangular Grip D=M08X40 D1=80 H=53, 5, Form:L Plastic, Black Ral7021, Comp:Steel, Comp:Black Ral7021 K1020.18008X40
- KIPP Adjustable Handle With Protective Cap, Size: 3 M08X40, Entirely Stainless Steel, Electropolished K0124.9308X40
- KIPP Five Lobe Grip Ergonomic D=M08X20 D1=63 H=45, Form:L Plastic, Black Ral7021, Comp:Steel K0786.6308X20
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 3 M20X30 Steel, Painted Finish Gray Hammertone K0120.320X30
- DAVIES Knurled Clamp Knob, Thread Size 3/8-16, 0.75"L 3055-B
- Kipp Hand Knobs and Wheels