Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mini Wing Knob, M6 External Thread, 0.59"L

KIPP| Zoro #: G1663121| Mfr #: K0274.0006X15

$1.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 1.18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663121 Mfr #: K0274.0006X15
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 1.18Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread, Stainless Steel Stud
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 0.59"
Overall Length: 1.18"Thread Size: M6
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Stainless Steel Stud, Screw Length 0.59 In, Overall Length 1.18, Thread Size M6 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews