BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Wing Knob, M6 External Thread, 0.78"L

KIPP| Zoro #: G1616727| Mfr #: K0274.0006X20

$2.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Style: Novo Grip(R)Material: Thermoplastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616727 Mfr #: K0274.0006X20
Tap Type (In.): -Style: Novo Grip(R)
Material: ThermoplasticScrew Length: 0.78"
Knob Type: Wing GripIncludes: -
Overall Height: 1.38Finish: matte
Fits Hand Wheel Dia. (In.): -Thread Size: M6
Item: Mini Wing KnobOverall Length: 1.38"
Standards: -Type: External Thread, Stainless Steel Stud
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Stainless Steel Stud, Screw Length 0.78 In, Overall Length 1.38, Thread Size M6 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews