PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Mini Wing Knob, M8 External Thread, 0.78"L

KIPP| Zoro #: G2223207| Mfr #: K0274.0008X20

$2.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 1.38
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2223207 Mfr #: K0274.0008X20
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 1.38Includes: -
Fits Hand Wheel Dia. (In.): -Type: External Thread, Stainless Steel Stud
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteScrew Length: 0.78"
Overall Length: 1.38"Thread Size: M8
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mini Wing Knob, External Thread, Stainless Steel Stud, Screw Length 0.78 In, Overall Length 1.38, Thread Size M8 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews