Kipp
Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Stainless Steel 1.4305
Mfr # K0274.00A1
Zoro # G1117286
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Matte
- Knob Type Wing Grip
- Material Thermoplastic
- Screw Length 7.50 mm
Explore More Products
- KIPP Wing Grip, Mini, D=M04 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 K0274.0004
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, metric K0137.106
- KIPP Wing Grip, One-Sided, Size: 2 D=M08, A=37, 5, H=36, Form: K, Body Black, Cap Red, Comp: Steel K0608.2086
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric K0140.10X40
- KIPP Wing Grip, Mini, D=M04 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black K0658.1004
- KIPP Knurled Knobs, internal thread, metric K0247.01056
- KIPP Palm Grip Similar To DIN6335 M06X20, D1=32, H=20, Form:L, Thermoset High-Polish Finish Black, K1017.53206X20
- KIPP Ball Grips, internal thread, inch K0253.04A5
- KIPP Adjustable Handle, Size: 5 M16X40 Zinc, Black Satin, Comp: Steel K0116.5161X40
- ZORO SELECT Adjustable Handle, 1.56" Screw Length MA-28324SS
- MIDWEST FASTENER 1/4"-20 x 1-1/8" Nylon Plastic Coarse Thread Bar Knobs 4PK 66683
- Kipp Knobs