Mini Wing Knob, 1/4-20 Internal Thread

KIPP| Zoro #: G1422373| Mfr #: K0274.00A2

$1.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: Thermoplastic And SteelOverall Height: 0.94
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422373 Mfr #: K0274.00A2
Style: Novo Grip(R)Material: Thermoplastic And Steel
Overall Height: 0.94Includes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Thread, Stainless Steel Bushing
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteOverall Length: 0.59"
Thread Size: 1/4-20Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Mini Wing Knob, Internal Thread, Overall Length 0.59, Thread Size 1/4-20 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic And Steel, Matte

Reviews