Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mini Wing Knob Internal Thread, M4 Thread Size

KIPP| Zoro #: G1148113| Mfr #: K0274.004

$1.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 0.59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148113 Mfr #: K0274.004
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 0.59Includes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Thread
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteOverall Length: 0.59"
Thread Size: M4Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Mini Wing Knob, Internal Thread, Overall Length 0.59, Thread Size M4 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews