Mini Wing Knob Internal Thread, M6 Thread Size

KIPP| Zoro #: G0607512| Mfr #: K0274.006

$1.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 0.59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607512 Mfr #: K0274.006
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 0.59Includes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Thread
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteOverall Length: 0.59"
Thread Size: M6Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Mini Wing Knob, Internal Thread, Overall Length 0.59, Thread Size M6 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews