Mini Wing Knob, M4 Internal Thread

KIPP| Zoro #: G0458762| Mfr #: K0274.0004

$4.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Novo Grip(R)Material: ThermoplasticOverall Height: 0.59
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458762 Mfr #: K0274.0004
Style: Novo Grip(R)Material: Thermoplastic
Overall Height: 0.59Includes: -
Fits Hand Wheel Dia. (In.): -Type: Internal Thread, Stainless Steel Bushing
Knob Type: Wing GripItem: Mini Wing Knob
Finish: matteOverall Length: 0.59"
Thread Size: M4Standards: -
Tap Type (In.): -Country of Origin (subject to change): China

Description

Mini Wing Knob, Internal Thread, Stainless Steel Bushing, Overall Length 0.59, Thread Size M4 In, Knob Type Wing Grip, Novo Grip(R) Style, Thermoplastic, Matte

Reviews