SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mushroom Knob, 10-32 External Thread, 0.39"L

KIPP| Zoro #: G2256545| Mfr #: K0251.A1X10

$4.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: ThermoplasticComponents: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256545 Mfr #: K0251.A1X10
Color: BlackMaterial: Thermoplastic
Components: -Style: Novo Grip
Includes: -Knob Type: -
Diameter: 0.75"Item: Mushroom Knob
Finish: Matte BlackType: External Thread
Screw Length: 0.39"Overall Length: 1.22"
Thread Size: 10-32Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Mushroom Knob, External Thread, Screw Length 0.39 In, Overall Length 1.22, Thread Size 10-32 In, Dia 0.75 In, Novo Grip Style, Thermoplastic, Matte Black

Reviews