Shop Alternate Products
This Product is Discontinued
Kipp
Mushroom Knob, 1/4-20, Ext, 0.78, 1.77, 0.91 (Discontinued)
Mfr # K0251.A2X20
Zoro # G2132532
This Product is Discontinued
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 25mm
- Finish Matte Black
- Height 25mm