20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mushroom Knob, 1/4-20, Ext, 1.18, 2.16, 0.91

KIPP| Zoro #: G1996102| Mfr #: K0251.A2X30

$3.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996102 Mfr #: K0251.A2X30
Finish: Matte BlackItem: Mushroom Knob
Material: ThermoplasticColor: Black
Style: Novo GripType: External Thread
Overall Length: 2.16"Knob Type: -
Components: -Thread Size: 1/4-20
Tap Type (In.): -Includes: -
Diameter: 0.91"Screw Length: 1.18"
Standards: -Country of Origin (subject to change): Germany

Product Description

Mushroom Knob, External Thread, Screw Length 1.18 In, Overall Length 2.16, Thread Size 1/4-20 In, Dia 0.91 In, Novo Grip Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.