Kipp
Mushroom Knob, Thermoplastic, Size: 2, D= 1/4-20X20, D1= 25, Comp: Stainless Steel, Cap: Black
Mfr # K0251.0A2X20
Zoro # G0871193
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 14mm
- Color Gray
- Diameter 25mm
- Finish Matte Black
- Height 25mm
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black K0155.408X20
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Yellow K0155.2A17
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18X40, D1= 32, External Thread, Steel, Black Plastic, Cap Gray K0155.4A35X40
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 50, External Thread, Steel, Black Plastic, Cap Gray K0155.4A55X30
- KIPP Star Grip, DIN 6336 Similar, D=M10X20, D1= 63, External Thread, Steel, Black Plastic, Cap: Black K0155.4102X20
- KIPP Adjustable Handle, Size: 2 1/4-20X15, Zinc Red RAL 3003, Comp: Stainless Steel K0123.2A227X15
- KIPP Mushroom Knob Size:2 D=M06X15, D1=25, Thermoplastic Black Ral7021, Comp:Steel, Cap:Green Ral6032 K0251.062X15
- KIPP Adjustable Handle, Size: 2 1/4-20X25, Zinc Red RAL 3003, Comp: Stainless Steel K0123.2A227X25
- KIPP Adjustable Handle, Low Profile, Size: 2, M08X60 Zinc, Black Satin, Comp: Stainless Steel K0738.2081X60
- J.W. WINCO DIN464-M8-30-NI Knurled Thumb Screw 8N30P04
- INNOVATIVE COMPONENTS Snap Lock T Knob Hex Hole, 1/4" Thread Size, 1"L, Polypropylene GNH1-HEXT5-----
- Kipp Hand Knobs and Wheels