Shop Alternate Products
This Product is Discontinued
Kipp
Mushroom Knob, 1/4-20 Internal Thread, 0.98"L, Thermoplastic (Discontinued)
Mfr # K0251.A2
Zoro # G1438726
This Product is Discontinued
Key Features
- Base Dia. (In.) 14mm
- Color Black
- Diameter 25mm
- Finish Matte Black
- Height 25mm