Mushroom Knob, 5/16-18, Ext, 0.78, 2.09, 1.21

KIPP| Zoro #: G0514665| Mfr #: K0251.A3X20

$5.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514665 Mfr #: K0251.A3X20
Finish: Matte BlackItem: Mushroom Knob
Material: ThermoplasticColor: Black
Style: Novo GripType: External Thread
Overall Length: 2.09"Standards: -
Knob Type: -Components: -
Thread Size: 5/16-18Tap Type (In.): -
Includes: -Diameter: 1.21"
Screw Length: 0.78"Country of Origin (subject to change): Germany

Product Description

Mushroom Knob, External Thread, Screw Length 0.78 In, Overall Length 2.09, Thread Size 5/16-18 In, Dia 1.21 In, Novo Grip Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.