Mushroom Knob, 5/16-18 External Thread, 1.57"L

KIPP| Zoro #: G0808796| Mfr #: K0251.0A3X40

$8.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: ThermoplasticComponents: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0808796 Mfr #: K0251.0A3X40
Color: BlackMaterial: Thermoplastic
Components: -Style: Novo Grip
Includes: -Knob Type: -
Diameter: 1.21"Item: Mushroom Knob
Finish: Matte BlackType: External Thread, Stainless Steel Components
Screw Length: 1.57"Overall Length: 2.87"
Thread Size: 5/16-18Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Mushroom Knob, External Thread, Stainless Steel Components, Screw Length 1.57 In, Overall Length 2.87, Thread Size 5/16-18 In, Dia 1.21 In, Novo Grip Style, Thermoplastic, Matte Black

Reviews