SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mushroom Knob, 5/16-18 Internal Thread, 1.30"L, Thermoplastic

KIPP| Zoro #: G1566957| Mfr #: K0251.0A3

$7.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: ThermoplasticComponents: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1566957 Mfr #: K0251.0A3
Color: BlackMaterial: Thermoplastic
Components: -Style: Novo Grip
Includes: -Knob Type: -
Diameter: 1.21"Item: Mushroom Knob
Finish: Matte BlackType: Internal Thread, Stainless Steel Components
Standards: -Overall Length: 1.30"
Thread Size: 5/16-18Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mushroom Knob, Internal Thread, Stainless Steel Components, Overall Length 1.3, Thread Size 5/16-18 In, Dia 1.21 In, Novo Grip Style, Thermoplastic, Matte Black

Reviews