BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mushroom Knob, 8-32 External Thread, 0.78"L

KIPP| Zoro #: G0669207| Mfr #: K0251.0AEX20

$4.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: ThermoplasticIncludes: -Standards: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669207 Mfr #: K0251.0AEX20
Material: ThermoplasticIncludes: -
Standards: -Finish: Matte Black
Type: External Thread, Stainless Steel ComponentsColor: Black
Knob Type: -Tap Type (In.): -
Thread Size: 8-32Item: Mushroom Knob
Screw Length: 0.78"Diameter: 0.75"
Overall Length: 1.61"Style: Novo Grip
Components: -Country of Origin (subject to change): Germany

Description

Mushroom Knob, External Thread, Stainless Steel Components, Screw Length 0.78 In, Overall Length 1.61, Thread Size 8-32 In, Dia 0.75 In, Novo Grip Style, Thermoplastic, Matte Black

Reviews