Mushroom Knob, 8-32 Internal Thread, 0.83"L, Thermoplastic

KIPP| Zoro #: G1586882| Mfr #: K0251.0AE

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: ThermoplasticComponents: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586882 Mfr #: K0251.0AE
Color: BlackMaterial: Thermoplastic
Components: -Style: Novo Grip
Includes: -Knob Type: -
Diameter: 0.75"Item: Mushroom Knob
Finish: Matte BlackType: Internal Thread, Stainless Steel Components
Standards: -Overall Length: 0.83"
Thread Size: 8-32Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mushroom Knob, Internal Thread, Stainless Steel Components, Overall Length 0.83, Thread Size 8-32 In, Dia 0.75 In, Novo Grip Style, Thermoplastic, Matte Black

Reviews