Mushroom Knob, M4, Ext, 0.39, 1.22, 0.75

KIPP| Zoro #: G1579541| Mfr #: K0251.04X10

$2.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579541 Mfr #: K0251.04X10
Finish: Matte BlackItem: Mushroom Knob
Material: ThermoplasticColor: BLACK
Style: Novo GripType: External Thread
Overall Length: 1.22"Thread Size: M4
Diameter: 0.75"Screw Length: 0.39"
Country of Origin (subject to change): Germany

Product Description

Mushroom Knob, External Thread, Screw Length 0.39 In, Overall Length 1.22, Thread Size M4 In, Dia 0.75 In, Novo Grip Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.