Kipp
Mushroom Knob, Thermoplastic, Size: 1, D= M05X10, D1= 21, Comp: Steel, Cap: Black
Mfr # K0251.05X10
Zoro # G0440605
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 12mm
- Color Gray
- Diameter 21mm
- Finish Matte Black
- Height 21mm
Explore More Products
- KIPP Palm Grip, DIN 6335, D=3/8-16 D1= 50 H=34, Style D, Tapped and Drilled, Stainless Steel Polished K0146.4050A42
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter K0159.13210
- KIPP Torque Knurled Knob Size:2 D=M05, Thermoplastic Black Ral7021, Comp:Steel, Cap:Black Ral7021 K0277.205
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X80, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.41227X80
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.0A227X15
- KIPP Adjustable Handle, Size: 1 M05X15, Zinc Black Satin, Comp: Stainless Steel K0123.1051X15
- KIPP Five Lobe Grip D=M10X30 D1=40 H=27, 7, Form:L Thermoplastic, Comp:Steel K0279.4010X30
- KIPP Adjustable Handle, Size: 3 M10X15 Zinc, Silver Metallic, Comp: Steel K0116.3103X15
- KIPP Adjustable Handle, Modern Design, Sz. 5, M12X40, Die Cast Zinc Silver Metallic, Comp: Steel K0122.5123X40
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 0.77"L, GP Phenolic 3025GH
- KIPP Star Grip, DIN 6336 Similar, D=M05X20, D1= 25, External Thread, Steel, Black Plastic, Cap: Black K0155.405X20
- Kipp Knobs