Mushroom Knob, M5, Int, SS, 0.83, 0.75

KIPP| Zoro #: G1201514| Mfr #: K0251.005

$3.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201514 Mfr #: K0251.005
Finish: Matte BlackItem: Mushroom Knob
Material: ThermoplasticColor: Black
Style: Novo GripType: Internal Thread, Stainless Steel Components
Overall Length: 0.83"Components: -
Thread Size: M5Tap Type (In.): -
Includes: -Diameter: 0.75"
Standards: -Knob Type: -
Country of Origin (subject to change): Germany

Product Description

Mushroom Knob, Internal Thread, Stainless Steel Components, Overall Length 0.83, Thread Size M5 In, Dia 0.75 In, Novo Grip Style, Thermoplastic, Matte Black

Product Reviews

Save 15%. Sign up for Z-mail.