Mushroom Knob, M6 Internal Thread, 0.98"L, Thermoplastic

KIPP| Zoro #: G1632915| Mfr #: K0251.006

$5.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: ThermoplasticComponents: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632915 Mfr #: K0251.006
Color: BlackMaterial: Thermoplastic
Components: -Style: Novo Grip
Includes: -Knob Type: -
Diameter: 0.91"Item: Mushroom Knob
Finish: Matte BlackType: Internal Thread, Stainless Steel Components
Standards: -Overall Length: 0.98"
Thread Size: M6Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

Mushroom Knob, Internal Thread, Stainless Steel Components, Overall Length 0.98, Thread Size M6 In, Dia 0.91 In, Novo Grip Style, Thermoplastic, Matte Black

Reviews