Kipp
Mushroom Knob, Thermoplastic, Size: 3, D= M08X15, D1= 33, Comp: Steel, Cap: Black
Mfr # K0251.08X15
Zoro # G0970523
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 19mm
- Color Gray
- Diameter 33mm
- Finish Matte
- Height 33mm
Explore More Products
- KIPP Adjustable Handle, Size: 5 M12X35 Zinc, Silver Metallic, Comp: Steel K0116.5123X35
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.5A527X80
- KIPP Wing Grip D=10-32X20 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated K0274.1A1X20
- KIPP Triangular knob, external threads M06 x 15 mm, knob thermoset. K0183.14006X15
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Silver Metallic, Comp: Stainless Steel K0117.2A33X20
- KIPP Wing Grip D=M06X40 A=38, H=18, Form: L, Plastic Black, Comp: Steel, Blue-Passivated, Cap: Red K0274.9066X40
- KIPP Star Grip, DIN 6336 Similar, D=M10, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Gray K0155.21025
- KIPP Adjustable Handle With Protective Cap, Size: 2 M10X40, Entirely Stainless Steel, Electropolished K0124.9210X40
- KIPP Knurled Knob Size:1 D=M06X30, D1=21, H=22, Plastic Black Ral7021, Comp:Stainless, Cap:Green Ral6032 K0247.01062X30
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic 3000HV
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Silver Metallic, Comp: Steel K0122.3A43X30
- Kipp Hand Knobs and Wheels