Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Mushroom Knob, M8 External Thread, 0.59"L

KIPP| Zoro #: G0759902| Mfr #: K0251.008X15

$7.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackMaterial: ThermoplasticComponents: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0759902 Mfr #: K0251.008X15
Color: BlackMaterial: Thermoplastic
Components: -Style: Novo Grip
Includes: -Knob Type: -
Diameter: 1.21"Item: Mushroom Knob
Finish: Matte BlackType: External Thread, Stainless Steel Components
Screw Length: 0.59"Overall Length: 1.89"
Thread Size: M8Standards: -
Tap Type (In.): -Country of Origin (subject to change): Germany

Description

Mushroom Knob, External Thread, Stainless Steel Components, Screw Length 0.59 In, Overall Length 1.89, Thread Size M8 In, Dia 1.21 In, Novo Grip Style, Thermoplastic, Matte Black

Reviews