Shop Alternate Products
This Product is Discontinued
Kipp
Mushroom Knob, M8 Internal Thread, 1.30"L, Thermoplastic (Discontinued)
Mfr # K0251.008
Zoro # G2060161
This Product is Discontinued
Key Features
- Base Dia. (In.) 19mm
- Color Black
- Diameter 33mm
- Finish Matte Black
- Height 33mm