Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

SS Adj Handle, 10-24, Ext, 0.78, 1.85, 2.01

KIPP| Zoro #: G1138191| Mfr #: K0124.1A0X20

$29.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.01"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138191 Mfr #: K0124.1A0X20
Height: 2.01"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadStandards: -
Height (In.): 2.01Item: SS Adjustable Handle
Finish: matteScrew Length: 0.78"
Knob Type: Adjustable HandleOverall Length: 1.85"
Thread Size: 10-24Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 1.85, Thread Size 10-24 In, Height 2.01 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews