Kipp
Adjustable Handle, Size: 1 10-24X25, Entirely Stainless Steel, Electropolished
Mfr # K0124.1A0X25
Zoro # G1110365
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Length 25.00mm
- Material Stainless Steel
- Height 2.20"
- Type External Thread
- Overall Length 1.8500 in
Explore More Products
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X40 Plastic, Black RAL 7021, Comp: Steel K0125.2A401X40
- KIPP Adjustable Handle Size: 2, 1/4-20X35, Plastic, Black RAL 7021, Comp: Steel K0269.2A21X35
- KIPP Adjustable Handle Size: 2 1/4-20X20, Plastic Red RAL 3020, Comp: Stainless Steel K0270.2A284X20
- KIPP Adjustable Handle Size: 2, , M08, Plastic, Black RAL 7021, Comp: Steel K0269.2081
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel K0269.4A42
- KIPP Tubular Handle A=180, L=230, H=80, Pvc Black, Comp:Polyamide Comp:Black, D=8, 5 K1528.180
- KIPP Adjustable Handle Ergonomic Size:3 M10 Plastic, Black Ral9011, Comp:Steel, Comp:Black Ral7021 K0981.3101
- KIPP Adjustable Handle W Clamp Force Intensif Size:5, M12, Plastic Green Ral6032, Comp:Stainless Steel K1598.51286
- KIPP Tubular Handle Bighand, A=250, L=283, 4 Aluminum Natural Anodized, Comp: Plastic Comp:Black Ral7021, K1445.250031
- KIPP Adjustable Handle With Push Button, Size: 4, 3/8-16X50, Plastic Black, Comp: Steel, Button: Red K0269.714A4X50
- J.W. WINCO Tubular Handle, 514 mm Overall L 333.7-28-500
- Kipp Hand Knobs and Wheels