SS Adj Handle, 10-32, Ext, 0.78, 1.85, 2.01

KIPP| Zoro #: G1263306| Mfr #: K0124.1A1X20

$36.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 2.01"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263306 Mfr #: K0124.1A1X20
Height: 2.01"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 2.01
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.78"Knob Type: Adjustable Handle
Overall Length: 1.85"Thread Size: 10-32
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.78 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.01 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews