BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SS Adj Handle, 10-32, Ext, 0.99, 1.85, 2.2

KIPP| Zoro #: G2414517| Mfr #: K0124.1A1X25

$36.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Knob Type: Adjustable HandleTap Type (In.): -Fits Hand Wheel Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414517 Mfr #: K0124.1A1X25
Knob Type: Adjustable HandleTap Type (In.): -
Fits Hand Wheel Dia. (In.): -Finish: matte
Item: SS Adjustable HandleIncludes: -
Standards: -Type: External Thread
Thread Size: 10-32Overall Length: 1.85"
Screw Length: 0.99"Height: 2.20"
Height (In.): 2.20Material: Stainless Steel
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 1.85, Thread Size 10-32 In, Height 2.2 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews