SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SS Adj Handle, 1/2-13, Ext, 0.99, 4.29, 3.46

KIPP| Zoro #: G2446035| Mfr #: K0124.4A5X25

$45.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 3.46"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2446035 Mfr #: K0124.4A5X25
Height: 3.46"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 3.46
Item: SS Adjustable HandleFinish: matte
Screw Length: 0.99"Knob Type: Adjustable Handle
Overall Length: 4.29"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 0.99 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 3.46 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews