SS Adj Handle, 1/2-13, Ext, 1.57, 4.29, 4.06

KIPP| Zoro #: G0991121| Mfr #: K0124.4A5X40

$52.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.06"Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991121 Mfr #: K0124.4A5X40
Height: 4.06"Material: Stainless Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Type: External ThreadHeight (In.): 4.06
Item: SS Adjustable HandleFinish: matte
Screw Length: 1.57"Knob Type: Adjustable Handle
Overall Length: 4.29"Thread Size: 1/2-13
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.57 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.06 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews