BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SS Adj Handle, 1/2-13, Ext, 1.99, 4.29, 4.45

KIPP| Zoro #: G0970681| Mfr #: K0124.4A5X50

$47.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Type (In.): -Material: Stainless SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970681 Mfr #: K0124.4A5X50
Tap Type (In.): -Material: Stainless Steel
Includes: -Knob Type: Adjustable Handle
Height: 4.45"Height (In.): 4.45
Finish: matteFits Hand Wheel Dia. (In.): -
Thread Size: 1/2-13Item: SS Adjustable Handle
Overall Length: 4.29"Screw Length: 1.99"
Standards: -Type: External Thread
Country of Origin (subject to change): Germany

Description

SS Adjustable Handle, External Thread, Screw Length 1.99 In, Overall Length 4.29, Thread Size 1/2-13 In, Height 4.45 In, Knob Type Adjustable Handle, Stainless Steel, Matte

Reviews